Buffer, pH 6.00, 4L

  • Mfr # R1510000-4F
  • Zoro # G804398966
product price: 
$
77.15
/ea

Key Features

Chemical Container Type
Box
Shelf Life
24 mo
Chemical Container Size
4 L
Calibration Certificate
NIST SRM 185 & 186
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1510000-4F
Zoro #
G804398966
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Type
Box
Shelf Life
24 mo
Calibration Certificate
NIST SRM 185 & 186
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Color
Colorless
Application
Analytical Reagent
Quantity
1
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Form
Liquid
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
6.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews