Buffer, pH 4.00,500mL

  • Mfr # R1502000-500G
  • Zoro # G803562115
product price: 
$
33.95
/ea

Key Features

Calibration Certificate
NIST SRM 185 & 186
CAS Number
67-56-1, 7647-01-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1502000-500G
Zoro #
G803562115
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 4.000 - Color Coded Red
Calibration Certificate
NIST SRM 185 & 186
CAS Number
67-56-1, 7647-01-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
pH Buffer- Color Coded Red
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Storage Temperature
Ambient
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Color
Colorless
Chemical Formula
H2O; CH3OH; HCl; HOCOC6H4COOK
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 32.04 g/mol (Methyl Alcohol); 36.46 g/mol (Hydrochloric Acid)
Application
Analytical Reagent
Form
Liquid
Container Type
Bottle
pH Level
4.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer- Color Coded Red, Concentration Not Applicable, CAS Number 67-56-1, 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 32.04 g/mol (Methyl Alcohol); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; CH3OH; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews