Iluminar IL-1DIMRJ9
- Mfr # IL-1DIMRJ9
- Zoro # G722798886
product price:Â
$
23.59
/ea
Key Features
Height
5 in
Length
7 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL-1DIMRJ9
- Zoro #
- G722798886
- UPC #
- -
- Country of Origin
- China
- Item
- Cord Set
Dimensions
- Height
- 5 in
- Length
- 7 in
- Width
- 6 in
Description
This replacement for the Iluminar IL-1DIMRJ9 is designed to provide reliable dimming control and stable signal transmission for compatible lighting systems. Its durable construction ensures dependable performance in demanding grow-light and industrial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.