One-Light Indoor Mini Pendant ORB, Clear Seeded Glass
- Mfr # 6100800
- Zoro # G7625855
product price:Â
$
42.19
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
A19 OR VINTAGE A
Watts
60 W
Dimmable
No
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6100800
- Zoro #
- G7625855
- UPC #
- 24034610080
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- A19 OR VINTAGE A
- Watts
- 60 W
- Dimmable
- No
- Lamp Quantity
- 1
- Housing Material
- STEEL/GLASS
- Housing Finish
- OIL RUBBED BRONZE
- Fixture Series
- FIONA
- Style
- Traditional
- Shade
- Clear Seeded Glass
- Slope Angle
- 60 Degrees
- Indoor/Outdoor
- Indoor
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 9"
- Maximum Hanging Length
- 60 in
- Diameter
- 7 in
Description
This head-turning mini pendant will brighten your entryway, dining room, kitchen or bedroom with beautiful illumination and refined style. Taking its design inspiration from vintage glass shapes, unique, hand blown seeded glass is complemented by a warm oil rubbed bronze finish. Add this pendant to both traditional or modern spaces for an outstanding accent with timeless appeal. For an added retro touch, we recommend Westinghouse Timeless incandescent light bulbs, or long-lasting, energy-saving Filament LED bulbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.