Shop ILC
See all product information
Create Account
Programmable Thermostat
- Mfr # Resideo TH1110E1000
- Zoro # G722879233
product price:Â
$
97.29
/ea
Key Features
Display Type
Digital LED Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo TH1110E1000
- Zoro #
- G722879233
- UPC #
- -
- Country of Origin
- China
- Display Type
- Digital LED Display
Description
The Resideo TH1110E1000/U is a reliable non-programmable thermostat engineered for straightforward temperature control in residential HVAC systems. This budget-friendly solution delivers essential functionality without unnecessary complexity, making it an ideal replacement for facilities requiring dependable climate management. The thermostat features a large 2.4 square inch LCD display with backlight technology, ensuring clear visibility in varying lighting conditions. Temperature adjustments are accomplished through intuitive up and down buttons, while mechanical mode and fan switches provide direct control over system operation. The unit maintains precise temperature accuracy within plus or minus 1 degree Fahrenheit, supporting both conventional systems and heat pump applications with single-stage heating and cooling capabilities. Installation is straightforward, with included wall plate and mounting hardware facilitating quick retrofit applications. The thermostat's design fits millions of existing thermostat footprints, minimizing installation time and reducing labor costs. This compatibility makes it an excellent choice for replacement projects across diverse HVAC installations. Designed with industrial users in mind, the Resideo TH1110E1000/U combines proven reliability with operational simplicity. Its non-programmable format eliminates scheduling complexity while maintaining consistent climate control performance. The durable construction and straightforward interface make this thermostat suitable for facilities, commercial spaces, and residential applications where basic temperature regulation and ease of use are primary requirements. Order with confidence knowing you are selecting a quality control device backed by Resideo's reputation for HVAC excellence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.