Shop NICHOLSON

Steam Trap, Stainless Steel, 50 psi, 1 in

  • Mfr # 1 NFT250-50
  • Zoro # G4471765

product price: 
$
897.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
50 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
2,460 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1 NFT250-50
Zoro #
G4471765
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
50 psi
Condensate Capacity Lbs/Hr
2,460 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Free Float
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Downstream PSI Range
50 psi
Includes
Integral Strainer
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Outlet
1 in
Port Connection Gender
Female
Maximum Capacity at Maximum Pressure Load
2,460 lb/hr at 50 psi
Air Vent Material
Stainless Steel
Steam Trap Type
Float & Thermostatic
Condensate Capacity
2,460 lb/hr
Number of Ports
2
Resistance Properties
Water Hammer Resistant
Includes Strainer
Strainer Included
Allowable Pressure - Maximum
250 psi
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
5 1/2 in
Manufacturer Series
NFT 250
Operating Pressure - Maximum
50 psi
Port Connection Type
NPT
Float Material
Stainless Steel
Configuration
In-line
Gasket Material
Graphite Fiber
Differential Pressure - Maximum
50 psi
Port Connection Location
Side

Dimensions

End to End Length
5 1/2 in
Port Connection Size
1 in
Orifice Diameter
3/16 in
Overall Length
5 1/2 in
Overall Depth
4 9/16 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 2,460 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.