Shop MASTERDRIVE
See all product information
Create Account
Sleeve Coupling Insert, 10 Coupling Size, 3,600 RPM Max Speed, 3,735 in-lb Max Torque, Inch, N
- Mfr # 10N
- Zoro # G722903754
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Flange Type - Sleeve Couplings
N
Coupling Size
10
Insert Design
Two-Piece
Insert Material
Neoprene
Insert Width
3 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N
- Zoro #
- G722903754
- UPC #
- 806372142368
- Country of Origin
- China
- Item
- Sleeve Coupling Insert
- Flange Type - Sleeve Couplings
- N
- Insert Design
- Two-Piece
- Insert Material
- Neoprene
- Maximum Torque
- 3,735 in-lb
- Maximum Speed
- 3,600 RPM
- Angular Misalignment
- 1 Degrees
- Parallel Misalignment
- 0.02 in
- Torsional Stiffness
- 10,980 in-lb/rad
- System of Measurement
- Inch
- Maximum Operating Temperature
- 200 Degrees F
- Features
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
- Axial Motion
- 0.02 in
- Weight
- 2.32 lb
- Resistance Properties
- Oil Resistant
- Minimum Operating Temperature
- 0 Degrees F
- Horsepower @ 100 RPM
- 5.9 hp
- Application
- Prime Mover
- For Misalignment Type
- Angular, Parallel
Dimensions
- Coupling Size
- 10
- Insert Width
- 3 7/16 in
- Outside Diameter
- 7 1/16 in
- Fits Chest Size
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
Description
Coupling Sleeve, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/16 in, Insert Construction 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material Neoprene, Insert Width 3 7/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Axial Motion 0.02 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.