Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, Flange, 1/2hp, PP

  • Mfr # DB6HP-FF-M226
  • Zoro # G723361188

product price: 
$
1,528.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
115/208-230V AC
Full Load Current
7/3.87-3.5A
Impeller Diameter
3 22/25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-FF-M226
Zoro #
G723361188
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 22/25 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Motor Design
Capacitor-Start/Run
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
115/208-230V AC
Full Load Current
7/3.87-3.5A
Best Efficiency Flow
22 gpm
Case Pressure - Maximum
80 psi
NPSHr
11 ft
Feet of Head (Maximum)
54 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Mounting Orientation
Horizontal
Flow Rate (Maximum)
41 gpm
Shaft Seal Type
Sealless
Media Temperature - Minimum
35 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Pump Design
End Suction
Horsepower (Maximum)
1/2 hp
Best Efficiency Head
44 ft
Viscosity (Maximum)
150 cps
Ambient Temperature - Maximum
180 Degrees F
Drive Coupling Type
Magnetic Coupling
Shut Off Pressure - Maximum
23.3 psi
Pump Drive Configuration
Close-Coupled
Hazardous Location Class
Not Rated
Discharge Standard
Flange
Housing Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Media Temperature - Maximum
180 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Frequency
50/60 Hz
Phase
Single
Inlet Standard
Flange
Specific Gravity (Maximum)
1.8
Item
Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
Number of Stages
1
Impeller Material
Polypropylene
Chemical Compatibility
Gasket Material
FKM
Priming
Manual

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews