Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10791
- Zoro # G723785786
product price:Â
$
24.89
/ea
Sold in multiples of 6 for
$149.34
Key Features
Base Formulation
Synthetic
Container Type
Bottle
Color
Light Brown
Specific Gravity
0.84
Features
Cools and Quiets with Minimum Wear and Drag, Designed for V-Twins also for any High Performance Transmission, Stands upto High Horse Power and High Temperatures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10791
- Zoro #
- G723785786
- UPC #
- 049807107918
- Country of Origin
- United States
- Item
- Oil
- Base Formulation
- Synthetic
- Container Type
- Bottle
- Color
- Light Brown
- Specific Gravity
- 0.84
- Features
- Cools and Quiets with Minimum Wear and Drag, Designed for V-Twins also for any High Performance Transmission, Stands upto High Horse Power and High Temperatures
- Transmission Type
- Manual Transmissions
- Viscosity @ 100 Deg C
- 26 cSt
- Odor
- Petroleum
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Series
- Synthetic V-Twin
- Manufacturer Specifications
- API GL-5
- Viscosity Index
- 176
- SAE Viscosity Grade
- 75W-140
- Wire Color
- Light Brown
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Cools and Quiets with Minimum Wear and Drag, Designed for V-Twins also for any High Performance Transmission, Stands upto High Horse Power and High Temperatures
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Synthetic V-Twin, Transmission Type Manual Transmissions, Viscosity Index 176, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Color Light Brown, Manufacturer Specifications API GL-5, Additives Included Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.