GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82233
- Zoro # G025087878
product price:Â
$
65.55
/ea
Key Features
Environmentally Acceptable Lubricant
Yes
Timken OK Load
70 lb
Flash Point
282 Degrees C
SAE Viscosity Grade
Not Specified
ISO Viscosity Grade
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82233
- Zoro #
- G025087878
- UPC #
- 096523822335
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Timken OK Load
- 70 lb
- Flash Point
- 282 Degrees C
- SAE Viscosity Grade
- Not Specified
- ISO Viscosity Grade
- 150
- Pour Point
- -34 Degrees C
- Maximum Operating Temperature
- 200 Degrees F
- Viscosity Index
- 197
- Color
- Yellow
- Specific Gravity
- 0.91
- Series
- Bio-E.P.(TM)
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Item
- Gear Oil
- Container Type
- Jug
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Four-Ball Wear
- 0.3 mm
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.