Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.89
- Mfr # 87263
- Zoro # G225087357
product price:Â
$
83.29
/ea
Key Features
Pour Point
-14 Degrees C
Application
Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
Specific Gravity
0.89
Environmentally Acceptable Lubricant
Yes
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87263
- Zoro #
- G225087357
- UPC #
- 096523872637
- Country of Origin
- United States
- Pour Point
- -14 Degrees C
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Specific Gravity
- 0.89
- Environmentally Acceptable Lubricant
- Yes
- Container Type
- Jug
- ISO Viscosity Grade
- 320
- Item
- Gear Oil
- Series
- Bio-Food Grade(TM)
- Four-Ball Wear
- 0.35 mm
- Flash Point
- 273 Degrees C
- Maximum Operating Temperature
- 250 Degrees F
- Color
- Yellow
- Viscosity Index
- 221
- NSF Rating
- H1
- SAE Viscosity Grade
- Not Specified
- Standards
- EAL, EPA VGP
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.