Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 91051-M
  • Zoro # G723937864

product price: 
$
52.19
/pr
Sold in multiples of 6 prs for $313.14

Key Features

Green Certification or Other Recognition
Global Recycled Standard
Includes Reinforced Thumb Crotch
Yes
Series
91051
Palm Style
Silicone Printed
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91051-M
Zoro #
G723937864
UPC #
065537848525
Country of Origin
China

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
9 in

Details

Green Certification or Other Recognition
Global Recycled Standard
Includes Reinforced Thumb Crotch
Yes
Series
91051
Palm Style
Silicone Printed
Insulated
Yes
Cuff Style
Hook-and-Loop
Grip Coating Material
Silicone Stripes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Item
Mechanics Gloves
Minimum Temperature
32 Degrees F
Glove Coating Finish
Grip
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
EN 388 Impact Rated
Yes
Pairs per Package
1
Grip Pattern
Stripes
Glove Back Color
Black
Palm Material
Microfibre
Glove Back Material
Spandex
ANSI/ISEA Cut Level
A5
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
ANSI/ISEA Impact Level
2
Glove Liner Material
Polyester
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Layered Palm Material
Silicone
Glove Features
Touchscreen Compatible
Color
Black
Cuff Material
Neoprene
Includes Double Palm
Yes
Glove Coating Color
Black
Cut-Resistance Coverage
Full
EN 388 Rating
3X33EP
Impact Protection Style
Standard
Sold As
Pair
Touchscreen Compatible
Yes
Glove Coating Coverage
Palm and Fingers
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Silicone Printed, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.