Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 91051-X
  • Zoro # G923936803

product price: 
$
52.19
/pr
Sold in multiples of 6 prs for $313.14

Key Features

EN 388 Rating
3X33EP
Impact Protection Style
Standard
Palm Style
Silicone Printed
Glove Insulation Material
Thinsulate
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91051-X
Zoro #
G923936803
UPC #
065537848549
Country of Origin
China

Dimensions

Size- Alpha
XL
Glove Length
9 in
Size- Numeric
12

Details

EN 388 Rating
3X33EP
Impact Protection Style
Standard
Palm Style
Silicone Printed
Glove Insulation Material
Thinsulate
Silicone-Free
No
Palm Material
Microfibre
Insulated
Yes
Color
Black
Green Certification or Other Recognition
Global Recycled Standard
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Grip Coating Material
Silicone Stripes
EN 388 Impact Rated
Yes
Sold As
Pair
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Cut Level
A5
Grip Pattern
Stripes
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Glove Insulation Weight
5 g
ANSI/ISEA Abrasion Level
6
Glove Construction
Cut and Sewn
Glove Back Material
Spandex
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Glove Coating Color
Black
Series
91051
Glove Features
Touchscreen Compatible
Glove Liner Material
Polyester
Item
Mechanics Gloves
Includes Double Palm
Yes
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Cuff Material
Neoprene
Glove Coating Finish
Grip
Layered Palm Material
Silicone
Hand Protection Style
Glove
Pairs per Package
1
Minimum Temperature
32 Degrees F
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Silicone Printed, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.