Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 91051-L
  • Zoro # G423936815

product price: 
$
52.19
/pr
Sold in multiples of 6 prs for $313.14

Key Features

EN 388 Impact Rated
Yes
Glove Back Color
Black
Cuff Material
Neoprene
Glove Features
Touchscreen Compatible
Includes Double Palm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91051-L
Zoro #
G423936815
UPC #
065537848532
Country of Origin
China

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
9 in

Details

EN 388 Impact Rated
Yes
Glove Back Color
Black
Item
Mechanics Gloves
Cuff Material
Neoprene
Glove Features
Touchscreen Compatible
Includes Double Palm
Yes
Glove Back Material
Spandex
Cuff Style
Hook-and-Loop
Glove Coating Color
Black
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Silicone-Free
No
Green Certification or Other Recognition
Global Recycled Standard
Glove Liner Material
Polyester
ANSI/ISEA Impact Level
2
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Grip
Minimum Temperature
32 Degrees F
Insulated
Yes
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A5
Sold As
Pair
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Impact Protection Style
Standard
Grip Coating Material
Silicone Stripes
Grip Pattern
Stripes
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
Series
91051
Knuckle Protection Material
TPR
Pairs per Package
1
Palm Style
Silicone Printed
Color
Black
Palm Material
Microfibre
EN 388 Rating
3X33EP
ANSI/ISEA Puncture Level
4
Layered Palm Material
Silicone
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Cut and Sewn
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Silicone Printed, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.