Shop ESCO EQUIPMENT
See all product information
Create Account
Jack, Forklift/Tractor, 4 tons
- Mfr # 10435
- Zoro # G7442937
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4 Tons
Standards
ANSI/CE
Type
Forklift/Tractor Jack
Features
Lightweight and Compact, Removable Handle
Application
Shops and Service Vans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10435
- Zoro #
- G7442937
- UPC #
- -
- Country of Origin
- China
- Lifting Capacity
- 4 Tons
- Item
- Forklift Jack
- Standards
- ANSI/CE
- Type
- Forklift/Tractor Jack
- Features
- Lightweight and Compact, Removable Handle
- Application
- Shops and Service Vans
- For Use With
- Heavy-Duty Forklifts and Tractors
- For Lifting
- Service Vans, Shop Vans
- Load Capacity
- 4 ton
- Number of Wheels
- 2
- Power Source
- Manual
- Body Material
- Steel
- Lifting Actuator
- Manual Handle
- Item Weight
- 79 lb
- Jack Type
- Forklift Jack
- For Vehicle Type
- Tractors
- Power Source - TS Only
- Mechanical
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Minimum Height
- 2 1/4 in
- Minimum Lift Height
- 2 1/4 in
- Maximum Lift Height
- 13 3/4 in
- Extended Height
- 16 1/2 in
Description
Forklift Jack, Jack Type Forklift Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 2 1/4 in, Maximum Lift Height 13 3/4 in, Power Source Manual, Minimum Height 2 1/4 in, Standards ANSI/CE, For Vehicle Type Tractors, Color Yellow, Features Lightweight and Compact, Removable Handle, Item Weight 79 lb, Number of Wheels 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.