Shop ESCO EQUIPMENT
See all product information
Create Account
Service Jack
- Mfr # 92002
- Zoro # G7456325
product price:Â
$
2,660.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
44/22 Tons
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Type
Two Stage Air Hydraulic Jack
Features
Meet the Specific Needs of Heavy Vehicles with Pneumatic Suspensions, The Pistons Move Back Automatically
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92002
- Zoro #
- G7456325
- UPC #
- 816904023805
- Country of Origin
- China
- Lifting Capacity
- 44/22 Tons
- Item
- Air/Hydraulic Floor Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- Type
- Two Stage Air Hydraulic Jack
- Features
- Meet the Specific Needs of Heavy Vehicles with Pneumatic Suspensions, The Pistons Move Back Automatically
- For Use With
- Heavy Vehicles
- Color
- Red
- Maximum Operating Pressure
- 145 psi
- Lifting Actuator
- Lever
- Minimum Operating Pressure
- 116 psi
- Jack Type
- Air Hydraulic Jack
- Body Material
- Steel
- Load Capacity
- 2 ton
- Item Weight
- 86 lb
- Power Source
- Air/Manual
- Wire Color
- Red
Dimensions
- Length
- 27.56"
- Minimum Lift Height
- 6 in
- Minimum Height
- 6 in
- Base Length
- 5 29/32 in
- Handle Length
- 52 in
- Maximum Lift Height
- 11 13/16 in
- Overall Height
- 55 1/8 in
- Fits Chest Size
- Meet the Specific Needs of Heavy Vehicles with Pneumatic Suspensions, The Pistons Move Back Automatically
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 6 in, Maximum Lift Height 11 13/16 in, Power Source Air/Manual, Minimum Height 6 in, Base Length 5 29/32 in, Color Red, Features Meet the Specific Needs of Heavy Vehicles with Pneumatic Suspensions, The Pistons Move Back Automatically, Handle Length 52 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension, Item Weight 86 lb
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.