Variable Frequency Drive, Black

  • Mfr # ATV320U15M3C
  • Zoro # G7659248
product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Control Type
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Torque @ 1 Hz
1.5
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U15M3C
Zoro #
G7659248
UPC #
785901458968
Country of Origin
Indonesia

Dimensions

Width
4.13 in
Depth
5.11 in
Height
5.62 in
Overall Depth
5 1/2 in
Overall Width
4 1/8 in
Overall Height
5 5/8 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Control Type
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Torque @ 1 Hz
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Max. HP
2 hp
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Starting Torque
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Frequency Range
0.1 to 599 Hz
For Use With
three-phase Asynchronous, Synchronous Motors
Dynamic Braking
No
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Input Phase AC
Three
Max. Output Amps
8 A
Input Frequency
60/50 Hz
Output Voltage
240V AC
Output Phase AC
Three
Adjustable Acceleration Time
0 to 6,000 sec
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Key Pad Lockout
Yes
Control Method
Keypad, Remote, Terminal, Network
Display Type
LED
Number of Outputs
(1) Analog; (3) Discrete
Output Type
Analog
Application
Complex machines
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
170 to 264V AC
Maximum Output Power
2 hp
Style
Compact
Series
Altivar 320
Maximum Output Current
8 A
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Color
Black
Output Voltage Range
200V AC to 240V AC
Keypad Lockout
Yes
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
Yes
Output Current - Maximum
8 A
Output Horsepower
2 hp
Product Type
Variable Frequency Drive
Output Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Minimum
599 Hz
Input Phase
Three
IP Rating
IP20
Bypass Design
No Bypass
Number of Outputs - Analog
1
Includes Ethernet Port
No
Number of Inputs - Analog
3
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews