Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D30M3
  • Zoro # G213302356

product price: 
$
7,820.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Enclosure
Open
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D30M3
Zoro #
G213302356
UPC #
3606480883651
Country of Origin
India

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 7/8 in
Overall Height
36 1/4 in

Details

Start/Stop Control
Programmable
Enclosure
Open
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Input Voltage
240V AC
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Input Phase AC
Three
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Method
Local and Remote
Output Frequency Range
599 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
240V AC
Output Type
Analog, Digital
Input Voltage Range
200V AC to 240V AC
Series
ATV930
Application
Industrial
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(10) Digital, (3) Analog
Style
Compact
Color
Black/Green
Maximum Output Current
123 A
Maximum Output Power
40 hp
Enclosure Rating
IP21
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
123 A
Input Phase
Three
Number of Outputs - Analog
2
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Number of Inputs - Digital
10
Output Phase
Three
Output Horsepower
40 hp
Line Contactor Design
With Line Contactor
IP Rating
IP21
Bypass Design
No Bypass
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 123 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.