Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U11M2W
  • Zoro # G013328303

product price: 
$
717.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Single
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U11M2W
Zoro #
G013328303
UPC #
3606489548438
Country of Origin
Indonesia

Dimensions

Overall Depth
9 1/4 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Details

Input Phase AC
Single
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
240V AC
Control Type
Remote Keypad
Control Method
Remote
With Bypass / No Bypass
No Bypass
Output Phase AC
Single
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Frequency Range
0.599 kHz
Start/Stop Control
Programmable
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
Dynamic Braking
Yes
Enclosure
Totally Enclosed
Output Voltage
240V AC
Enclosure Rating
IP66
Input Type
Analog, Digital
Input Voltage Range
200V AC to 240V AC
Maximum Output Current
6.9 A
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Output Voltage Range
200V AC to 240V AC
Application
Complex Machines
Series
ATV320
Number of Outputs
(1) Analog, (3) Digital
Output Type
Analog, Digital
Maximum Output Power
1 1/2 hp
Style
Compact
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
IP Rating
IP66
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Output Horsepower
1 1/2 hp
Bypass Design
No Bypass
Output Current - Maximum
6.9 A
Output Frequency - Minimum
0.599 Hz
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.599 Hz
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Input Phase
Single
Output Phase
Single
Includes Brake Chopper
Yes
Number of Outputs - Digital
3
Number of Inputs - Digital
7
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.