Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U02M3C
  • Zoro # G7659272

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Three
Start/Stop Control
Programmable
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U02M3C
Zoro #
G7659272
UPC #
785901009603
Country of Origin
Indonesia
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Three
Start/Stop Control
Programmable
Displays
LED
Control Type
Keypad, Remote, Terminal, Network
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0 to 6,000 sec
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Display Type
LED
Starting Torque
1.5
Digital Readout
Output Frequency, Output Current, Output Voltage
With Bypass / No Bypass
No Bypass
For Use With
three-phase Asynchronous, Synchronous Motors
Adjustable Deceleration Time
0 to 6,000 sec
Max. Output Amps
1.5 A
Max. HP
0.25 hp
Torque @ 1 Hz
1.5
Input Frequency
60/50 Hz
Control Method
Keypad, Remote, Terminal, Network
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Item
Variable Frequency Drive
Dynamic Braking
No
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Enclosure
Open
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
Yes
Output Phase AC
Three
Series
Altivar 320
Number of Outputs
(1) Analog; (3) Discrete
Input Type
Analog, Digital
Output Type
Analog
Brake Chopper Included
Yes
Style
Compact
Input Voltage Range
170 to 264V AC
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Color
Black
Ethernet Port Included
No
Maximum Output Power
1/4 hp
Maximum Output Current
1.5 A
Application
Complex Machines
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(3) Analog; (7) Discrete
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Input Phase
Three
Output Horsepower
1/4 hp
Output Current - Maximum
1.5 A
Includes Ethernet Port
No
Number of Outputs - Analog
1
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
3
IP Rating
IP21
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
599 Hz
Output Phase
Three
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
2.83 in
Depth
4.72 in
Height
5.62 in
Overall Width
7 in
Overall Depth
4 3/8 in
Overall Height
13 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.