Variable Frequency Drive, Black/Green

  • Mfr # ATV320U11M2WS
  • Zoro # G513302384
product price: 
$
811.99
/ea
Free Shipping & Returns

Key Features

Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Phase AC
Single
Input Frequency
60/50 Hz
Output Voltage
240V AC
Input Phase AC
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U11M2WS
Zoro #
G513302384
UPC #
3606489548605
Country of Origin
Indonesia

Dimensions

Overall Depth
9 1/4 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Details

Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Phase AC
Single
Input Frequency
60/50 Hz
Output Voltage
240V AC
Input Phase AC
Single
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Dynamic Braking
Yes
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
Enclosure
Totally Enclosed
Output Frequency Range
0.599 kHz
Control Method
Remote
Display Type
LED
Control Type
Remote Keypad
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Output Voltage Range
200V AC to 240V AC
Input Type
Analog, Digital
Output Type
Analog, Digital
Enclosure Rating
IP65
Input Voltage Range
200V AC to 240V AC
Application
Complex Machines
Maximum Output Current
6.9 A
Series
ATV320
Number of Inputs
(3) Analog, (7) Digital
Style
Compact
Maximum Output Power
1 1/2 hp
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
7
Output Current - Maximum
6.9 A
Number of Inputs - Analog
3
Output Horsepower
1 1/2 hp
Input Phase
Single
Number of Outputs - Digital
3
Output Frequency - Minimum
0.599 Hz
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Output Frequency - Maximum
0.599 Hz
Output Phase
Single
IP Rating
IP65
Includes Ethernet Port
Yes
Includes Brake Chopper
Yes
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews