Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D18Y6
  • Zoro # G813302374

product price: 
$
5,664.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Output Voltage
690V AC
Control Type
Remote Keypad
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D18Y6
Zoro #
G813302374
UPC #
3606481325167
Country of Origin
United States
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Output Voltage
690V AC
Control Type
Remote Keypad
Input Frequency
60/50 Hz
Output Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Display Type
LED
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Displays
LED
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Dynamic Braking
No
Control Method
Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
690V AC
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog, Digital
Input Type
Analog, Digital
Application
Process and Utilities
Series
ATV630
Ethernet Port Included
Yes
Input Voltage Range
500V AC to 690V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Enclosure Rating
IP20
Maximum Output Current
24 A
Output Voltage Range
500V AC to 690V AC
Brake Chopper Included
No
Color
Black/Green
Maximum Output Power
25 hp
Style
Compact
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Output Current - Maximum
24 A
Output Phase
Three
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Output Horsepower
25 hp
Number of Inputs - Analog
3
Number of Outputs - Digital
0
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Number of Outputs - Analog
2
Input Phase
Three
Includes Brake Chopper
No
IP Rating
IP00, IP20
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 24 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.