Shop WIDIA
See all product information
Create Account
Screw-On Insert
- Mfr # TPHH21505
- Zoro # G7863569
product price:Â
$
17.85
/ea
Sold in multiples of 10 for
$178.50
Key Features
Style
Small Hole Boring Positive Inserts
Chip-Breaker
Yes
Grade
CG5
Cutting Direction
Neutral
Mounting Style
Taper Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPHH21505
- Zoro #
- G7863569
- UPC #
- -
- Country of Origin
- United States
- Item
- Parting and Grooving Insert
- Style
- Small Hole Boring Positive Inserts
- Chip-Breaker
- Yes
- Grade
- CG5
- Cutting Direction
- Neutral
- Mounting Style
- Taper Screw
- Insert Material
- Carbide
- Coating
- Tin
- Application
- Grooving
- Inscribed Circle
- 0.2500 in
- Finish - Machining
- TiN
- Measurement System
- Decimal Inch
- Material - Machining
- Carbide
- Insert Style
- Corner Radius
Dimensions
- Mounting Hole Dia.
- 0.1300"
Description
Parting and Grooving Insert, Neutral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.