Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5345986
  • Zoro # G3820553

product price: 
$
40.49
/ea
Sold in multiples of 5 for $202.45

Key Features

Style
WMT
Insert Seat Size
8
Width
0.2300 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5345986
Zoro #
G3820553
UPC #
4050839381272
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
ISO Number
WMTS312I8P03PH
Insert Material
Carbide
No. of Edges
2
Coating
AlTiN
Insert Style
WMT-U-PH
Lead Angle
7 Degrees
Chip-Breaker Code
PH
Hole Type
No Hole
Cutting Application
Grooving, Turning
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
ANSI Code
WMTS312I8P03PH
Primary Material Application ISO Code
M, N, S
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Feed Type
High
Manufacturer Grade
WU25PT

Dimensions

Insert Seat Size
8
Width
0.2300 in
Overall Length
1.1250 in
Corner Radius
0.0100 in
Insert Size
8
Max. Grooving Width
5/16 in
Thickness
0.2730 in
Seat Size
8
Reference Length
1.1250 in
Wire Rope Length
1.1250 in
Length
1.1250 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5/16 in, ANSI Code WMTS312I8P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.