Cyclohexane, Reagent, ACS-1L
- Mfr # C1455-1LT
- Zoro # G7923513
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
CAS Number
110-82-7
Shipping Restrictions
UN1145, Cyclohexane, 3, PG II
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1455-1LT
- Zoro #
- G7923513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Cyclohexane
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-82-7
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- Chemical Grade
- ACS
- Molecular Weight
- 84.16
- Chemical Formula
- C6H12
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Application
- Industrial
- Color
- Colorless
- Container Type
- Bottle
- Concentration
- 0.99
- Product Type
- Cyclohexane
- Container Material
- Amber Glass
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Cyclohexane, Concentration 0.99, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.