Potassium Oxalate, Reagent, 2.5kg
- Mfr # P1355-2.5KG13
- Zoro # G7906372
product price:
$
771.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
F.W. 184.23
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
(COOK)2¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1355-2.5KG13
- Zoro #
- G7906372
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Oxalate, Monohydrate, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 184.23
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- (COOK)2¿H2O
- Chemical Grade
- ACS
- CAS Number
- 6487-48-5
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Oxalate, Monohydrate, Crystal, Reagent, ACS, CAS Number 6487-48-5, Molecular Weight F.W. 184.23, Chemical Formula (COOK)2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.