Shop KLEIN TOOLS
See all product information
Create Account
Safety Vest, High-Visibility Reflective Vest, XL
- Mfr # 60268
- Zoro # G7924692
product price:Â
$
13.99
/ea
Key Features
Color
High-Visibility Yellow
Size
Extra-Large
ANSI Class
Type R, Class 2
Material
100% Polyester
Closure Type
Front Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60268
- Zoro #
- G7924692
- UPC #
- 092644602689
- Country of Origin
- Indonesia
- Item
- Safety Vest, High-Visibility, XL
- Color
- High-Visibility Yellow
- ANSI Class
- Type R, Class 2
- Material
- 100% Polyester
- Closure Type
- Front Zipper
- Standards
- ANSI/ISEA 107-2015, Type R, Class 2
- Features
- Single Radio Mic Tab, Loop and Hook Closure Pocket, Four Slots, Mesh Back
- Typical Overboot/Overshoe Application
- Personal Safety
- Fabric Weight
- 6.1 oz (172 g)
Dimensions
- Size
- Extra-Large
- Length
- 0.15" (0.38 cm)
Description
Safety Vest, High-Visibility, XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.