Safety Vests
- Mfr # 3079
- Zoro # G924152110
product price:Â
$
70.75
/ea
Key Features
Color
Black/Orange/White
Material
Cotton Twill
Minimum Chest Size
45 in
Maximum Chest Size
50 in
Total Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Minimum Chest Size
- 45 in
- Maximum Chest Size
- 50 in
- Length
- 27 in
- Fits Chest Size
- Machine Washable
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, Front Closure Metal Snap-Button, Collar Style Versatile, Color Black/Orange/White, Fabric Weight 9.5 oz, Fall Protection Compatible No, Features Machine Washable, Heat Protection Type Flame-Resistant, High-Visibility No, Includes Lining No, Includes Mesh Back Yes, Includes Soapstone Pocket No, Leather Grade Not Applicable, Leather Process Not Applicable, Length 27 in, Lining Material Not Applicable, Material Cotton Twill, Maximum Chest Size 50 in, Minimum Chest Size 45 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.