Shop TCI AMERICAS
See all product information
Create Account
Methyl cyclohexanecarboxylate, 25mL
- Mfr # C0471-25ML
- Zoro # G7933639
product price:Â
$
31.79
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
C8H14O2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0471-25ML
- Zoro #
- G7933639
- UPC #
- -
- Country of Origin
- Japan
- Item
- Methyl cyclohexanecarboxylate
- Shelf Life
- 24 mo
- Chemical Formula
- C8H14O2
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 142.20
- Shipping Restrictions
- UN3272, Esters, N.O.S., 3, Pg III
- CAS Number
- 4630-82-4
Dimensions
- Chemical Container Size
- 25 mL
Description
Methyl cyclohexanecarboxylate, CAS Number 4630-82-4, Molecular Weight F.W. 142.20, Chemical Formula C8H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, N.O.S., 3, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.