Buffer Sltn, Yellow, pH 7.00, Ref Std, 20L
- Mfr # B1168-20LT
- Zoro # G7964770
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Chemical Container Type
Drum
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1168-20LT
- Zoro #
- G7964770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- pH Buffer- Yellow
- Chemical Container Type
- Drum
- Shelf Life
- 12 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Drum
- Color
- Colorless
- Chemical Formula
- H2O; KH2PO4; NaOH; C26H18N4O8S2Na2; C8H8O3; C10H12O3
- Application
- Analytical Testing Labs
- Product Type
- pH Buffer- Yellow
- Container Material
- Plastic
- Form
- Liquid
- Features
- Color-Coded Yellow, pH 7.00 +/-001 at 25 Degrees C
- CAS Number
- 1310-73-2, 3051-11-4, 7732-18-5, 7778-77-0, 94-13-3, 99-76-3
- Molecular Weight
- 18.02 F.W; 136.09 F.W; 40.00 F.W; 624.56 F.W; 152.15 F.W; 180.20 F.W
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Y
- Volume
- 20 L
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- pH Level
- 7.00 pH
Description
Buffer - pH 7.00 - Yellow, Concentration pH 7.00 +/-001 @ 25 Degrees C, CAS Number 1310-73-2, 3051-11-4, 7732-18-5, 7778-77-0, 94-13-3, 99-76-3, Molecular Weight 18.02 F.W; 136.09 F.W; 40.00 F.W; 624.56 F.W; 152.15 F.W; 180.20 F.W, Chemical Formula H2O; KH2PO4; NaOH; C26H18N4O8S2Na2; C8H8O3; C10H12O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Shelf Life 12 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.