Shop KYOCERA

Diamond Turning Insert, Triangle, 2, .5

  • Mfr # TCGT21505LTN60
  • Zoro # G7968145

product price: 
$
16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Triangle
Inscribed Circle
1/4 in
Chip-Breaker
No
Corner Radius
0.0079 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCGT21505LTN60
Zoro #
G7968145
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1/4 in
Chip-Breaker
No
Rake
Positive
ISO Number
TCGT110202L
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Clearance Angle
7 Degrees
ANSI Code
TCGT21505L
Material - Machining
Cermet
Measurement System
Fractional Inch
General Shape
Triangle
Primary Material Application ISO Code
P
Manufacturer Grade
TN60
Number of Cutting Edges
3
Insert Holding Type
Screw
Cutting Application
External Turning, Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Dimensions

Corner Radius
0.0079 in
Thickness
3/32 in
Through Hole Inside Dia.
0.1102"
Fits Chest Size
General Purpose Cermet with Superior Wear Resistance and Toughness

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCGT21505L, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.