Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.05mm

  • Mfr # 2830888
  • Zoro # G3878845

product price: 
$
17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830888
Zoro #
G3878845
UPC #
4021169351426
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG6
ISO Number
CDHBS4T0X0
Style
CDHB
Mounting Style
Taper Screw
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, M
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CG6
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Style
On One Side
Measurement System
Metric
Finish - Machining
TiC
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
80 Degrees
Primary Material Application
Steel
Clearance Angle
15 Degrees
Shape
Rhombic
ANSI Code
CDHB1206X0
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.05mm
Insert Thickness
0.0400"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiC, ANSI Code CDHB1206X0, Chip-Breaker Style On One Side, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.