Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSTFPR3, 10 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 5086804
- Zoro # G3576454
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5086804
- Zoro #
- G3576454
- UPC #
- 4059782006362
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A12SSTFPR3
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Insert Style
- TPMT
- Coolant Fed
- Coolant Through
- Approach Angle
- 90 Degrees
- Number of Inserts
- 1
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Toolholder Style
- A-STFP
- Number of Coolant Holes
- 1
- ISO Number
- A12SSTFPR3
- Center to Cutting Tip
- 1/2 in
- Cutting Application
- Boring
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 3252
- Shank Dia.
- 3/4 in
- Min. Bore Dia.
- 0.9300 in
- Cutting Height
- 0.0075 in
- Shank Length
- 8.6500 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 10 in, A12SSTFPR3, 90 Degrees , 1/2 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.