Shop SPECTRUM
See all product information
Create Account
Cyclohexane, Reagent, ACS-4L
- Mfr # C1455-4LTGL
- Zoro # G7989657
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
4 L
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1145, Cyclohexane, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1455-4LTGL
- Zoro #
- G7989657
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclohexane
- Form
- Liquid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- CAS Number
- 110-82-7
- Chemical Formula
- C6H12
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 84.16
- Chemical Grade
- ACS
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Concentration
- 0.99
- Product Type
- Cyclohexane
- Container Material
- Glass
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Cyclohexane, Concentration 0.99, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.