Shop SPECTRUM
See all product information
Create Account
Cupric Sulfate, Reagent, 500g, PK6
- Mfr # C1418-500GMAK
- Zoro # G7901332
product price:Â
$
1,173.99
/pk of 6, $195.67/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 159.60
Chemical Container Material
Plastic
Shipping Restrictions
UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
Shelf Life
24 mo
CAS Number
7758-98-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1418-500GMAK
- Zoro #
- G7901332
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate, Anhydrous, Powder, Reagents
- Molecular Weight
- F.W. 159.60
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
- Shelf Life
- 24 mo
- CAS Number
- 7758-98-7
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- CuSO4
Dimensions
- Chemical Container Size
- 500 g
Description
Cupric Sulfate, Anhydrous, Powder, Reagent, CAS Number 7758-98-7, Molecular Weight F.W. 159.60, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.