Molecular Biology Reagents, Liquid, PK100
- Mfr # PR9600-100
- Zoro # G924894195
product price:Â
$
1,553.99
/pk of 100, $15.54/ea
Free Shipping & Returns
Key Features
Color
Pink to Red
Shelf Life
3 yr
Application
Sanger Sequencing
Special Information
Stored at -80C
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR9600-100
- Zoro #
- G924894195
- UPC #
- -
- Country of Origin
- United States
- Color
- Pink to Red
- Shelf Life
- 3 yr
- Application
- Sanger Sequencing
- Special Information
- Stored at -80C
- Container Type
- Bottle
- Item
- Molecular Biology Reagents
- Volume
- 1 mL
- Form
- Liquid
- Container Material
- Plastic
- Quantity
- 1
- Compatible Product Type
- Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
- Product Type
- Terminator v3.1 Cycle Sequencing Kit
- Wire Color
- Pink to Red
Description
Molecular Biology Reagents, Concentration Not Applicable, CAS Number Not Applicable, Chemical Family Type Reagent, Shelf Life 3 yr, Standards Not Applicable, Special Information Stored at -80C, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.