Shop RPI
See all product information
Create Account
NADH, 1g, Powder
- Mfr # N20100-1.0
- Zoro # G803560050
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Container Size
1 g
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20100-1.0
- Zoro #
- G803560050
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Container Size
- 1 g
Details
- Item
- NADH (B-Nicotinamide adenine dinucleotide, Reduced Form, Disodium Salt)
- Solubility
- Water
- Storage Temp.
- 2 Degrees to 8 Degrees C
- Shelf Life
- 18 mo
- Container Material
- Plastic
- Form
- Powder
Description
NADH (B-Nicotinamide adenine dinucleotide, Reduced Form, Disodium Salt), Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.