Shop C-LINE PRODUCTS
See all product information
Create Account
C-Line Write-On Expanding Poly File Folders
- Mfr # 63060
- Zoro # G803738039
product price:Â
$
70.65
/ea
Key Features
Sheet Size
8 1/2" Width x 11" Length
Features
Archival-safe
Sheet Standard
Letter
Expansion Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63060
- Zoro #
- G803738039
- UPC #
- 38944630601
- Country of Origin
- China
- Item
- File Jacket
- Color
- Steel Blue
- Features
- Archival-safe
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1"
Description
Divide, organize and color code projects. Designer V-cut front provides easy access to documents. Full-length tab and area on front of folder feature write-on technology for easy identification and organization of folder contents. Works with pencil, ball point pen or permanent marker. Sealed on three sides with 1&rdquo
expansion. Archival quality polypropylene. File Jackets/ Sleeves/Wallets Type: Expanding Jacket
Material(s): Polypropylene
Height: 12"
Width: 9 3/4".
Unit of Measure : Box
expansion. Archival quality polypropylene. File Jackets/ Sleeves/Wallets Type: Expanding Jacket
Material(s): Polypropylene
Height: 12"
Width: 9 3/4".
Unit of Measure : Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.