Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6ES7532-5ND00-0AB0
- Zoro # G809016421
product price:Â
$
1,618.99
/ea
Free Shipping & Returns
Key Features
Height
147 millimetre
Depth
129 millimetre
Width
35 millimetre
description of product type
AQ 4xU/I HF
Power loss, static, current-independent [Pls]
5 watt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6ES7532-5ND00-0AB0
- Zoro #
- G809016421
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 147 millimetre
- Depth
- 129 millimetre
- Width
- 35 millimetre
Details
- description of product type
- AQ 4xU/I HF
- Power loss, static, current-independent [Pls]
- 5 watt
- Manufacturer product root
- Analog module output
- Number of analog outputs
- 4
- Output, voltage present
- Yes
- Corresponding operating medium (Ex ib)
- No
- Number of analog inputs
- 0
- Explosion protection categories for gases
- ATEX gas-ex-protection, Cat. 3
- Output signal can be configured
- Yes
- Resolution of the analog outputs
- 16 bit
- Output, current present
- Yes
- analog outputs, configurable
- Yes
- Manufacturer product family
- S7-1500
- Corresponding operating medium (Ex ia)
- No
Description
SIMATIC S7-1500, analog output AQ 4xU/I HF, 16-bit resolution accuracy 0.1%, 4 channels in groups of 1, common mode voltage: 30 V AC/60 V DC, diagnostics, substitute value, isochronous mode, the supports the safety-oriented shutdown of load groups up to SIL2 according to EN IEC 62061:2021 and Category 3 / PL d according to EN ISO 13849-1:2015. delivery including infeed element, shielding bracket and shield terminal: front connector screw terminals or push-in to be ordered separately