Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 46 3/8 Inch Flare x 3/8 Inch FIP Brass Adapter

  • Mfr # 4401130

  • Zoro # G809547857


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401130
Zoro #
G809547857
UPC #
48314011305
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8 in x 3/8 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP

Description

Thrifco Plumbing 4401130 #46 3/8 Inch Flare x 3/8 Inch FIP Brass Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.