Borane Pyridine Complex, 25ml
- Mfr # B1569-25ML
- Zoro # G8096212
product price:Â
$
91.19
/ea
Key Features
Molecular Weight
F.W. 92.94
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1569-25ML
- Zoro #
- G8096212
- UPC #
- -
- Country of Origin
- Japan
- Item
- Borane - Pyridine Complex
- Molecular Weight
- F.W. 92.94
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 110-51-0
- Chemical Formula
- BH3.C5H5N
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 mL
Description
Borane - Pyridine Complex, CAS Number 110-51-0, Molecular Weight F.W. 92.94, Chemical Formula BH3.C5H5N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.