Shop SPECTRUM
See all product information
Create Account
Povidone K-30, USP, 100g
- Mfr # P1454-100GM
- Zoro # G7903703
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Container Type
Bottle
CAS Number
9003-39-8
Chemical Grade
USP
Chemical Formula
(C6H9NO)n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1454-100GM
- Zoro #
- G7903703
- UPC #
- -
- Country of Origin
- United States
- Item
- Povidone K-30
- Chemical Container Type
- Bottle
- CAS Number
- 9003-39-8
- Chemical Grade
- USP
- Chemical Formula
- (C6H9NO)n
- Shelf Life
- 36 mo
- Molecular Weight
- 111.14 N
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Special Information
- Average MW 40,000
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Povidone K-30
- Container Material
- Plastic
- Form
- Powder
- Features
- Average MW 40,000
- REMOVE - Previous PI Node
- P
- Quantity
- 100
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Povidone K-30, Concentration Not Applicable, CAS Number 9003-39-8, Molecular Weight 111.14 N, Chemical Formula (C6H9NO)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.