Shop OMRON

Counters - Digital Tachometer

  • Mfr # H5CC-AU
  • Zoro # G810080961

product price: 
$
908.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Prescaling Range
1 to 999,999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5CC-AU
Zoro #
G810080961
UPC #
4549734781671
Country of Origin
China
Item
Digital Tachometer
Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Prescaling Range
1 to 999,999
Preset
Yes
Standards
CCC, cUL, cUR
Input Signal
0V DC to 2V DC, 4.5V DC to 30V DC
Output Rating
100mA @ 30V DC
Power Required
100 to 240VAC, 24VAC or 12 to 48VDC
IP Rating
IP66
Accuracy
+/-0.005% (Signal Start); +/-0.01% (Power-ON Start)
Special Features
Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used
Input Voltage
100 to 240V AC
Connector Type
Screw Terminal
Output
NPN OC
Background Color
Black
Mounting Style
Flush
Features
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Counter Display Type
LED
Digit Color
Green/Yellow
Output Type
Contact, Transistor
Terminal Connection Type
Screw
AC Input Voltage - Maximum
264 V AC
AC Input Voltage - Minimum
85 V AC
Supply Voltage
12 V DC

Dimensions

Manufacturers Warranty Length
3 yr
Height
48 mm
Width
48 mm
Character Height
10 mm (Present Value), 6 mm (Set Value)
Depth
65 mm
Overall Width
2 in
Overall Height
19 1/4 in
Digit Height - Maximum
0.3 in
Cutout Width
1 7/8 in
Cutout DIN Size
1/8
Cutout Height
1 7/8 in
Overall Depth
7/8 in
Fits Chest Size
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Digit Height
0.3 in

Description

Digital Tachometer, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30V DC, Output NPN OC, Mounting Flush, Diameter Not Applicable, Height 48 mm, Depth 65 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Reset Type Key, Connector Type Screw Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.