This item is Discontinued.

Benq 23.8, IPS, 1920X1080, 100HZ, BLACK GW2490

This item is Discontinued.

Benq

23.8, IPS, 1920X1080, 100HZ, BLACK (Discontinued)

Mfr # GW2490
Zoro # G814909008
UPC # 840046049751
Country of Origin China
Category LCD TVs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GW2490
Zoro #
G814909008
UPC #
840046049751
Country of Origin
China

Dimensions

Screen Size
24 in
Height with Stand
16.06 in
Width with Stand
21.26 in
Depth with Stand
7.17 in

Details

Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
100 Hz
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Number of Speakers
2
Operating Power Consumption
30 W
Mounting
Wall
Color
Black
HDCP Supported
Yes
Max. Power Consumption
30 W
Stand Adjustments
Tilt
HDMI Version
1.4
Response Time Details
5ms GTG
Color Supported
16.7 Million Colors
Standards
TCO Certified
Number of Screens
1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
DisplayPort
Yes
Brightness
250 Nit
Features
Game Mode, Eye Comfort Technology, M-book Mode, Flicker-free, Eye Care Technology, Eyesafe Certified, Brightness Intelligence Technology (B.I. Tech), Anti-glare, On-screen Display (OSD), Advanced Motion Accelerator (AMA), Reading Mode, Color Weakness Mode, Low Blue Light Plus, sRGB, ePaper Mode
Panel Technology
In-plane Switching (IPS)
Horizontal Viewing Angle
178°
Item
LED Monitor
HDMI
Yes
Native Contrast Ratio
1,300:1
Backlight Technology
LED
Pixel Per Inch (PPI)
93
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Screen Mode
Full HD
Number of HDMI Ports
2
Number of DisplayPorts
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.