Shop ACER

43IN. 3840X2160 VA DISPLAY

  • Mfr # UM.MD1AA.A01
  • Zoro # G714908033

product price: 
$
389.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Height
18.2 ft
Width
21.5 ft
Depth
33.5"
Aspect Ratio
0.672917
Speakers
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UM.MD1AA.A01
Zoro #
G714908033
UPC #
195133233224
Country of Origin
China
Item
LED Monitor
Aspect Ratio
0.672917
Speakers
Yes
Series
DM1
Screen Mode
4K UHD
Brightness
250 Nit
Panel Technology
Vertical Alignment (VA)
Dynamic Contrast Ratio
100,000,000:1
Number of DisplayPorts
1
Backlight Technology
LED
Off-Mode Power Consumption (Energy Star)
300 mW
Response Time Details
4ms GTG
Maximum Resolution (HDMI)
3840x2160@60Hz
Environmentally Friendly
Yes
Vertical Viewing Angle
178°
Number of Screens
1
Speaker Output Power
5 W
HDMI Version
2
Maximum Resolution
3840 x 2160
HDMI
Yes
Horizontal Viewing Angle
178°
Active Display Area (mm)
941x529
Screen Surface
Anti-glare
Input Voltage Range
120V to 230V
Vertical Frequency
60 Hz
Pixel Pitch
9.6 mil
DisplayPort
Yes
Response Time
4 ms
Standby Power Consumption (Energy Star)
500 mW
VESA Mount Standard
200 x 200
Maximum Resolution (DisplayPort)
3840x2160@60Hz
VESA Mount Compatible
Yes
Package Contents
(1) DM431K A Widescreen LED Monitor(1) HDMI Cable(1) Power Cord (US)
Headphone
Yes
DisplayPort Version
1.2
Mount Type
Wall Mountable
Standard Refresh Rate
60 Hz
Color Supported
1.07 Billion Colors
Number of Speakers
2
Native Contrast Ratio
5,000:1
Total Number of HDMI Ports
2
Tearing Prevention Technology
Adaptive Sync

Ratings & reviews