Shop DEWALT
See all product information
Create Account
Die Grinder, Straight, 1/4 in, 20V DC
- Mfr # DCG420BLR
- Zoro # G821680341
product price:Â
$
289.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Type
Paddle
Grinder Orientation
Straight
Brushless Motor
Yes
Number of Chargers Included
0
Battery Series
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG420BLR
- Zoro #
- G821680341
- UPC #
- 0075352349930
- Country of Origin
- China
- Switch Type
- Paddle
- Grinder Orientation
- Straight
- Brushless Motor
- Yes
- Number of Chargers Included
- 0
- Item
- Die Grinder
- Battery Series
- 20V MAX*
- Voltage
- 20V DC
- Product Badging
- Perform and Protect
- Maximum Speed
- 24,500 RPM
- Handle Type
- Barrel Grip
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 0
Dimensions
- Collet Size
- 1/4 in
Description
Die Grinder, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Brushless Motor Yes, Collet Size 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.