Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-1/8X
- Zoro # G822387584
product price:Â
$
9.89
/ea
Key Features
Grade
Standard
Material
Silicone
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-1/8X
- Zoro #
- G822387584
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Material
- Silicone
- Maximum Temperature
- 450 Degrees F
- Minimum Temperature
- -80 Degrees F
- Shape
- Strip
- Texture
- Smooth
- Item
- Rubber Strip
- Backing Type
- Plain
- Durometer
- 70 Shore A
- Tensile Strength
- 850 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Silicone
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.