Sheet Rubber
- Mfr # 310-1/8Y
- Zoro # G822440517
product price:Â
$
14.15
/ea
Key Features
Texture
Smooth
Overall Width
4 in
Grade
Food Grade, Nonmarking, Standard
Material
Buna-N
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1/8Y
- Zoro #
- G822440517
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Item
- Rubber Strip
- Grade
- Food Grade, Nonmarking, Standard
- Material
- Buna-N
- Color
- White
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- FDA
- Durometer
- 60 Shore A
- Maximum Temperature
- 225 Degrees F
- Elongation
- 450 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Shape
- Strip
- Shell Material
- Buna-N
- Wire Color
- White
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.