Shop SPECTRUM
See all product information
Create Account
Basic Green 1, 1g
- Mfr # A5106-1G
- Zoro # G8228381
product price:Â
$
61.19
/ea
Key Features
CAS Number
633-03-4
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5106-1G
- Zoro #
- G8228381
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Basic Green 1
- CAS Number
- 633-03-4
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C27H34N2O4S
- Molecular Weight
- F.W. 482.64
- Chemical Container Type
- Bottle
Description
Basic Green 1, CAS Number 633-03-4, Molecular Weight F.W. 482.64, Chemical Formula C27H34N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.