Shop VIKAN
See all product information
Create Account
Microfiber Mop Head
- Mfr # 37007
- Zoro # G823353021
product price:Â
$
10.15
/ea
Key Features
Compatible Manufacturer Part Number
Any Vikan Handle
Includes Wet Mop Tailband
No
Series
3700
Color
Orange
Connection Thread Type
European
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37007
- Zoro #
- G823353021
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Part Number
- Any Vikan Handle
- Includes Wet Mop Tailband
- No
- Item
- Socket Mop Head
- Series
- 3700
- Color
- Orange
- Connection Thread Type
- European
- Mop Style
- Strip
- Includes Scrubber
- No
- Capacity
- 20 oz
- Dry Weight
- 0 kg
- Features
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
- Material
- Polyester
- Includes Handle
- No
- Mop Connection Type
- Threaded
Dimensions
- Overall Width
- 60 mm
- Overall Depth
- 350 mm
- Fits Chest Size
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Description
Socket Mop Head, Material Polyester, Mop Connection Type Threaded, Overall Width 60 mm, Overall Depth 350 mm, Launderable Yes, Color Orange, Dry Weight 0 kg, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Manufacturer Part Number Any Vikan Handle, Wet Mop Tailband Size Not Applicable, Color Coding System Yes, Features Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.